Ideal Industries 36-248 Slim Electronics Screwdriver Set, 7 pc. | Graybar Store
Ideal Industries - Slim Electronics Screwdriver Set, 7 pc. - 36-248
+ / - Hover over image to Zoom
Other Views

    Slim Electronics Screwdriver Set, 7 pc.

    Manufacturer: Ideal Industries
    Manufacturer #: 36-248
    SKU: 88135335
    $89.81
    Checking Pricing
         
    No. of Pieces:7
    Standard:RoHS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 36-248
    • Type Electronic
    • UNSPSC 27111728
    • Finish Vapor-Blasted Tip
    • No. of Pieces 7
    Product Overview:
    IDEAL, Screwdriver Kit, Electronic, Number Of Pieces: 7-Piece, Blade Finish: Vapor-Blasted Tip, Includes: one each of 36-240 thru 36-246
    Features: Designed For Maximum Handling Comfort; Shanks Are Polished Chrome Vanadium Steel; Ball-Ended Handles With Guiding Point; Vapor-Blasted Tips Prevent Plate Chipping;Contains One Each Of 36-240 Through 36-246; Lifetime Warranty; Includes: one each of 36-240 thru 36-246