Jonard Tools SDR-24 Screwdriver Robertson #2 X 4 in. | Graybar Store
Jonard Tools - Screwdriver Robertson #2 X 4 in. - SDR-24
+ / - Hover over image to Zoom
Other Views

    Screwdriver Robertson #2 X 4 in.

    Manufacturer: Jonard Tools
    Manufacturer #: SDR-24
    SKU: 25637454
    Checking Pricing
    Drive Size:S2
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # SDR-24
    • Drive Size S2
    • Finish Polished, Black Oxide Tip
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Robertson Screwdriver with S2 size and shank length 4 inches
    Robertson Screwdrivers are made of special alloy steel for exceptional strength long life and corrosion prevention. Robertson screwdrivers are precision machined for that perfect fit. Soft rubber handles offer comfort and greater torque. The end of the handle is marked to identify the tool's size and the tips are magnetic. Meets applicable ASME/ANSI specifications.