Jonard Tools SDP-1 Screwdriver Philips #1 X 3 in. | Graybar Store
Jonard Tools - Screwdriver Philips #1 X 3 in. - SDP-1
+ / - Hover over image to Zoom
Other Views

    Screwdriver Philips #1 X 3 in.

    Manufacturer: Jonard Tools
    Manufacturer #: SDP-1
    SKU: 25466954
    $4.49
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jonard Tools
    • Manufacturer # SDP-1
    • Finish Polished Finish, Black Oxide Tip
    Product Overview:
    Phillips Screwdriver with PH1 size and shank length 3 inches
    Phillips Screwdrivers are made of special alloy steel for exceptional strength long life and corrosion prevention. Phillips Screwdrivers are precision machined for that perfect fit. Soft rubber handles offer comfort and greater torque. The end of the handle is marked to identify the tool's size and the tips are magnetic. Meets applicable ASME/ANSI specifications.