Square D (Schneider Electric) NSYTRACE24 Linergy TR End Cover, Grey, Use With 1x1 Double Level Screw Terminal Blocks | Graybar Store
     
Square D (Schneider Electric) - Linergy TR End Cover, Grey, Use With 1x1 Double Level Screw Terminal Blocks - NSYTRACE24
+ / - Hover over image to Zoom
Other Views

    Linergy TR End Cover, Grey, Use With 1x1 Double Level Screw Terminal Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYTRACE24
    SKU: 25558624
    $1.03
    Checking Pricing
         
    Additional Features:Green Premium product
    Voltage Rating:300 V
    Color:Grey
    Poles:2-Pole
    Packaging:50
    No. of Levels:2
    Amperage Rating:30 A
    Width:6.2 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYTRACE24
    • Color Grey
    • UNSPSC 39121410
    • Additional Features Green Premium product
    • Amperage Rating 30 A
    • No. of Levels 2
    • Poles 2-Pole
    • Width 6.2 mm
    • Packaging 50
    • Voltage Rating 300 V
    • SKU Spec Sheet
      NSYTRACE24 Spec Sheet
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Screw Type Double And Triple Deck Passthrough, Packaging: 50, Gray, Width (mm): 6.2 mm, Amperage Rating: 30 A