B-Line (Eaton) 88 L SIDE Screw Cover Wireway Elbow | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Elbow - 88 L SIDE
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 88 L SIDE
    SKU: 99805486
    $129.63
    Checking Pricing
         
    Height (Inches):8 in.
    Dimensions:8 D x 12.09 L x 8 H in
    Depth:8 in.
    Brand or Series:B-Line; Eaton
    Length:12.09 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 88 L SIDE
    • Dimensions 8 D x 12.09 L x 8 H in
    • UNSPSC 39131711
    • Brand or Series B-Line; Eaton
    • Depth 8 in.
    • Height (Inches) 8 in.
    • Length 12.09 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials Galvanized Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      88 L SIDE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway Elbow, Dimensions: 8 D x 12.09 L x 8 H in, Length: 12.09 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat