B-Line (Eaton) 44 L SIDE Screw Cover Wireway Elbow | Graybar Store
B-Line (Eaton) - Screw Cover Wireway Elbow - 44 L SIDE
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway Elbow

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 44 L SIDE
    SKU: 99472285
    $73.15
    Checking Pricing
         
    Height (Inches):4 in.
    Dimensions:4 D x 7.09 L x 4 H in
    Depth:4 in
    Brand or Series:B-Line; Eaton
    Length:7.09 in. L
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 44 L SIDE
    • Dimensions 4 D x 7.09 L x 4 H in
    • UNSPSC 39131711
    • Brand or Series B-Line; Eaton
    • Depth 4 in
    • Height (Inches) 4 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway Elbow, Dimensions: 4 D x 7.09 L x 4 H in, Length: 7.09 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat