B-Line (Eaton) 1212120 GRT NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 1212120 GRT NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1212120 GRT NK
    SKU: 99805696
    $1,402.17
    Checking Pricing
         
    Additional Features:Cover Secured with Plated Screws; With or Without Knockouts
    Dimensions:12 D x 120 L x 12 H in
    Depth:12 in.
    Brand or Series:B-Line; Eaton
    Length:5 ft.
    Material Finish:Grey Acrylic Electrocoat
    Height:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1212120 GRT NK
    • Dimensions 12 D x 120 L x 12 H in
    • UNSPSC 39131714
    • Additional Features Cover Secured with Plated Screws; With or Without Knockouts
    • Brand or Series B-Line; Eaton
    • Depth 12 in.
    • Height 12 in.
    • Length 5 ft.
    • Material Finish Grey Acrylic Electrocoat
    • Materials Galvanized Steel
    • NEMA Ratings NEMA 3R
    • SKU Spec Sheet
      1212120 GRT NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 12 D x 120 L x 12 H in, Length: 120 in, NEMA Ratings: 3R, Galvanized Steel, Gray Acrylic Electrocoat
    120.00 N3R SC STRAIGHT SECTION W/O KO