B-Line (Eaton) 66 L SIDE Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 66 L SIDE
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66 L SIDE
    SKU: 99805481
    $83.67
    Checking Pricing
         
    Height (Inches):6 in.
    Dimensions:6 D x 10.09 L x 6 H in
    Depth:6 in.
    Brand or Series:B-Line; Eaton
    Length:10.09 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66 L SIDE
    • Dimensions 6 D x 10.09 L x 6 H in
    • UNSPSC 39131711
    • Brand or Series B-Line; Eaton
    • Depth 6 in.
    • Height (Inches) 6 in.
    • Length 10.09 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials Galvanized Steel
    • NEMA Ratings NEMA 1
    • SKU Spec Sheet
      66 L SIDE Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 6 D x 10.09 L x 6 H in, Length: 10.09 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat