B-Line (Eaton) 101072 G NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 101072 G NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101072 G NK
    SKU: 99472304
    $495.10
    Checking Pricing
         
    Height (Inches):10 in.
    Color / Finish:Grey
    Dimensions:10 D x 72 L x 10 H in
    Depth:10 in
    Brand or Series:B-Line; Eaton
    Length:72 in. L
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
    Width (Inches):10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101072 G NK
    • Dimensions 10 D x 72 L x 10 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey
    • Cover Type Screw
    • Depth 10 in
    • Height (Inches) 10 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 10 D x 72 L x 10 H in, Length: 72 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    72.00 SC STRAIGHT SECTION W/O KO