B-Line (Eaton) 101048 G NK Screw Cover Wireway | Graybar Store
     
B-Line (Eaton) - Screw Cover Wireway - 101048 G NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101048 G NK
    SKU: 99472302
    $192.91
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey Acrylic Electrocoat
    Dimensions:48 x 10 x 10 in.
    Brand or Series:B-Line; Eaton
    Length:48 in.
    Cover Type:Screw
    Material:14 Gauge Steel
    NEMA Rating:NEMA 1, IP30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101048 G NK
    • Dimensions 48 x 10 x 10 in.
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey Acrylic Electrocoat
    • Cover Type Screw
    • Length 48 in.
    • NEMA Rating NEMA 1, IP30
    • Material 14 Gauge Steel
    • SKU Spec Sheet
      101048 G NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 10 D x 48 L x 10 H in, Length: 48 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 SC STRAIGHT SECTION W/O KO