B-Line (Eaton) 101024 G NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 101024 G NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101024 G NK
    SKU: 99472283
    $169.85
    Checking Pricing
         
    Height (Inches):10
    Dimensions:10 D x 24 L x 10 H in
    Depth:10 in
    Brand or Series:B-Line; Eaton
    Length:24 in.
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101024 G NK
    • Dimensions 10 D x 24 L x 10 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Depth 10 in
    • Height (Inches) 10
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 10 D x 24 L x 10 H in, Length: 24 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat