B-Line (Eaton) 8872 GRT NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 8872 GRT NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8872 GRT NK
    SKU: 96049046
    $396.62
    Checking Pricing
         
    Height (Inches):8 in.
    Additional Features:Cover Secured with Plated Screws; With or Without Knockouts
    Dimensions:8 D x 72 L x 8 H in
    Depth:8 in
    Brand or Series:B-Line; Eaton
    Length:72 in. L
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8872 GRT NK
    • Dimensions 8 D x 72 L x 8 H in
    • UNSPSC 39131714
    • Additional Features Cover Secured with Plated Screws; With or Without Knockouts
    • Brand or Series B-Line; Eaton
    • Depth 8 in
    • Height (Inches) 8 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 8 D x 72 L x 8 H in, Length: 72 in, NEMA Ratings: 3R, Galvanized Steel, Gray Acrylic Electrocoat
    72.00 N3R SC STRAIGHT SECTION W/O KO