B-Line (Eaton) 101024 GRT NK Screw Cover Wireway | Graybar Store
     
B-Line (Eaton) - Screw Cover Wireway - 101024 GRT NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101024 GRT NK
    SKU: 92105479
    $756.88
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey Acrylic Electrocoat
    Additional Features:Cover Secured with Plated Screws; With or Without Knockouts
    Dimensions:10 x 24 x 10 in.
    Brand or Series:B-Line; Eaton
    Length:24 in.
    Material:Galvanized Steel
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101024 GRT NK
    • Dimensions 10 x 24 x 10 in.
    • UNSPSC 39131714
    • Additional Features Cover Secured with Plated Screws; With or Without Knockouts
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey Acrylic Electrocoat
    • Length 24 in.
    • NEMA Rating NEMA 3R
    • Material Galvanized Steel
    • SKU Spec Sheet
      101024 GRT NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 10 D x 24 L x 10 H in, Length: 24 in, NEMA Ratings: 3R, Galvanized Steel, Gray Acrylic Electrocoat
    24.00 N3R SC STRAIGHT SECTION W/O KO