B-Line (Eaton) 121236 G NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 121236 G NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121236 G NK
    SKU: 92058406
    $232.57
    Checking Pricing
         
    Height (Inches):12 in.
    Color / Finish:Grey
    Dimensions:12 D x 36 L x 12 H in
    Depth:12 in.
    Brand or Series:B-Line; Eaton
    Length:36 in.
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
    Width (Inches):12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121236 G NK
    • Dimensions 12 D x 36 L x 12 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey
    • Cover Type Screw
    • Depth 12 in.
    • Height (Inches) 12 in.
    • Length 36 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials 14 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width (Inches) 12
    • SKU Spec Sheet
      121236 G NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 12 D x 36 L x 12 H in, Length: 36 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    36.00 SC STRAIGHT SECTION W/O KO