B-Line (Eaton) 121248 GRT NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 121248 GRT NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121248 GRT NK
    SKU: 89023896
    $466.65
    Checking Pricing
         
    Height (Inches):12 in.
    Additional Features:Cover Secured with Plated Screws; With or Without Knockouts
    Dimensions:12 D x 48 L x 12 H in
    Depth:12 in
    Brand or Series:B-Line; Eaton
    Length:48 in. L
    Material Finish:Grey Acrylic Electrocoat
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121248 GRT NK
    • Dimensions 12 D x 48 L x 12 H in
    • UNSPSC 39131714
    • Additional Features Cover Secured with Plated Screws; With or Without Knockouts
    • Brand or Series B-Line; Eaton
    • Depth 12 in
    • Height (Inches) 12 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 12 D x 48 L x 12 H in, Length: 48 in, NEMA Ratings: 3R, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 N3R SC STRAIGHT SECTION W/O KO