B-Line (Eaton) 4448 G Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 4448 G
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 4448 G
    SKU: 88060233
    $46.76
    Checking Pricing
         
    Depth:4 in.
    Color / Finish:Grey
    Dimensions:4 D x 48 L x 4 H in
    Brand or Series:B-Line; Eaton
    Length:48 in.
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
    Height:4 in.
    Width:4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 4448 G
    • Dimensions 4 D x 48 L x 4 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey
    • Cover Type Screw
    • Depth 4 in.
    • Height 4 in.
    • Length 48 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials 16 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width 4 in.
    • SKU Spec Sheet
      4448 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 4 D x 48 L x 4 H in, Length: 48 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 SC STRAIGHT SECTION W/ KO