B-Line (Eaton) 8812 GGV NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 8812 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8812 GGV NK
    SKU: 25133701
    $41.99
    Checking Pricing
         
    Height (Inches):8 in.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):8
    Dimensions:8 D x 12 L x 8 H in
    Depth:8 in
    Brand or Series:B-Line; Eaton
    Length:12 in.
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8812 GGV NK
    • Dimensions 8 D x 12 L x 8 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 8 in
    • Height (Inches) 8 in.
    • Length 12 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials 14 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width (Inches) 8
    • SKU Spec Sheet
      8812 GGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 8 D x 12 L x 8 H in, Length: 12 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    12.00 GALV SC STRAIGHT SECTION W/O KO