B-Line (Eaton) 6660 GGV NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 6660 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 6660 GGV NK
    SKU: 25133567
    $115.79
    Checking Pricing
         
    Height (Inches):6 in.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):6
    Dimensions:6 D x 60 L x 6 H in
    Depth:6 in
    Brand or Series:B-Line; Eaton
    Length:60 in. L
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 6660 GGV NK
    • Dimensions 6 D x 60 L x 6 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 6 in
    • Height (Inches) 6 in.
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 6 D x 60 L x 6 H in, Length: 60 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    60.00 GALV SC STRAIGHT SECTION W/O KO