B-Line (Eaton) 66120 GGV NK Screw Cover Wireway | Graybar Store
B-Line (Eaton) - Screw Cover Wireway - 66120 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover Wireway

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 66120 GGV NK
    SKU: 25133544
    $298.02
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Dimensions:6 D x 120 L x 6 H in
    Depth:6 in.
    Brand or Series:B-Line; Eaton
    Length:120 in.
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
    Height:6 in.
    Width:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 66120 GGV NK
    • Dimensions 6 D x 120 L x 6 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 6 in.
    • Height 6 in.
    • Length 120 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials 14 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width 6 in.
    • SKU Spec Sheet
      66120 GGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover Wireway, Dimensions: 6 D x 120 L x 6 H in, Length: 120 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    120.00 GALV SC STRAIGHT SECTION W/O KO