B-Line (Eaton) 8848 GGV NK Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 8848 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 8848 GGV NK
    SKU: 99450788
    $216.73
    Checking Pricing
         
    Height (Inches):8 in.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):8
    Dimensions:8 D x 48 L x 8 H in
    Depth:8 in
    Brand or Series:B-Line; Eaton
    Length:48 in. L
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 8848 GGV NK
    • Dimensions 8 D x 48 L x 8 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 8 in
    • Height (Inches) 8 in.
    Product Overview:
    Eaton® B-Line Screw Cover, Dimensions: 8 D x 48 L x 8 H in, Length: 48 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 GALV SC STAIGHT SECTION W/O KO