B-Line (Eaton) 121236 GGV NK Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 121236 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121236 GGV NK
    SKU: 25133502
    $821.15
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Pre-Galvanized Grey Acrylic Electrocoat
    Dimensions:36 x 12 x 12 in.
    Brand or Series:B-Line; Eaton
    Length:36 in.
    Cover Type:Screw
    Material:14 Gauge Steel
    NEMA Rating:NEMA 1, IP30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121236 GGV NK
    • Dimensions 36 x 12 x 12 in.
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Pre-Galvanized Grey Acrylic Electrocoat
    • Cover Type Screw
    • Length 36 in.
    • NEMA Rating NEMA 1, IP30
    • Material 14 Gauge Steel
    • SKU Spec Sheet
      121236 GGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover, Dimensions: 12 D x 36 L x 12 H in, Length: 36 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    36.00 GALV SC STRAIGHT SECTION W/O KO