B-Line (Eaton) 121212 GGV NK Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 121212 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 121212 GGV NK
    SKU: 25133497
    $57.01
    Checking Pricing
         
    Height (Inches):12 in.
    Color / Finish:PRE-GALVANIZED
    Width (Inches):12
    Dimensions:12 D x 12 L x 12 H in
    Depth:12 in
    Brand or Series:B-Line; Eaton
    Length:12 in. L
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 121212 GGV NK
    • Dimensions 12 D x 12 L x 12 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 12 in
    • Height (Inches) 12 in.
    Product Overview:
    Eaton® B-Line Screw Cover, Dimensions: 12 D x 12 L x 12 H in, Length: 12 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    12.00 GALV SC STRAIGHT SECTION W/O KO