B-Line (Eaton) 101048 GGV NK Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 101048 GGV NK
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 101048 GGV NK
    SKU: 25133446
    $338.54
    Checking Pricing
         
    Color / Finish:PRE-GALVANIZED
    Dimensions:10 D x 48 L x 10 H in
    Depth:10 in.
    Brand or Series:B-Line; Eaton
    Length:48 in.
    Material Finish:Grey Acrylic Electrocoat
    Cover Type:Screw
    Height:10 in.
    Width:10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 101048 GGV NK
    • Dimensions 10 D x 48 L x 10 H in
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish PRE-GALVANIZED
    • Cover Type Screw
    • Depth 10 in.
    • Height 10 in.
    • Length 48 in.
    • Material Finish Grey Acrylic Electrocoat
    • Materials 14 Gauge Steel
    • NEMA Ratings NEMA 1, IP30
    • Width 10 in.
    • SKU Spec Sheet
      101048 GGV NK Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover, Dimensions: 10 D x 48 L x 10 H in, Length: 48 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 GALV SC STRAIGHT SECTION W/O KO