B-Line (Eaton) 2248 G Screw Cover | Graybar Store
B-Line (Eaton) - Screw Cover - 2248 G
+ / - Hover over image to Zoom
Other Views

    Screw Cover

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 2248 G
    SKU: 25133307
    $40.16
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey Acrylic Electrocoat
    Dimensions:48 x 2.5 x 25 in.
    Brand or Series:B-Line; Eaton
    Length:48 in.
    Cover Type:Screw
    Material:16 Gauge Steel
    NEMA Rating:NEMA 1, IP30
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 2248 G
    • Dimensions 48 x 2.5 x 25 in.
    • UNSPSC 39131710
    • Brand or Series B-Line; Eaton
    • Color / Finish Grey Acrylic Electrocoat
    • Cover Type Screw
    • Length 48 in.
    • NEMA Rating NEMA 1, IP30
    • Material 16 Gauge Steel
    • SKU Spec Sheet
      2248 G Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Screw Cover, Dimensions: 2.5 D x 48 L x 2.5 H in, Length: 48 in, NEMA Ratings: 1, Galvanized Steel, Gray Acrylic Electrocoat
    48.00 SC Straight Section w/ KO