Hoffman (nVent) ASG12X12X10NK NEMA Type 1 Junction Box, Screw Cover, Galvanized Steel, 12 x 12 x 10 in. | Graybar Store
     
Hoffman (nVent) - NEMA Type 1 Junction Box, Screw Cover, Galvanized Steel, 12 x 12 x 10 in. - ASG12X12X10NK
+ / - Hover over image to Zoom
Other Views

    NEMA Type 1 Junction Box, Screw Cover, Galvanized Steel, 12 x 12 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASG12X12X10NK
    SKU: 25027009
    $56.52
    Checking Pricing
         
    Dimensions:12 H x 12 W x 10 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASG12X12X10NK
    • Dimensions 12 H x 12 W x 10 D in.
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Galvanized Steel
    Product Overview:
    Galvanized 16 gauge steel 12 x 12 x 10 in. junction box, NEMA 1 rated, with screw cover.
    • Provision for grounding
    • 4 cover screws
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws