Hoffman (nVent) ASE18X18X10NK NEMA Type 1 Junction Box, Screw Cover, Painted Steel, 18 x 18 x 10 in. | Graybar Store
     
Hoffman (nVent) - NEMA Type 1 Junction Box, Screw Cover, Painted Steel, 18 x 18 x 10 in. - ASE18X18X10NK
+ / - Hover over image to Zoom
Other Views

    NEMA Type 1 Junction Box, Screw Cover, Painted Steel, 18 x 18 x 10 in.

    Manufacturer: Hoffman (nVent)
    Manufacturer #: ASE18X18X10NK
    SKU: 22074804
    $131.29
    Checking Pricing
         
    Dimensions:18 H x 18 W x 10 D in.
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # ASE18X18X10NK
    • Dimensions 18 H x 18 W x 10 D in.
    • UNSPSC 39121303
    • Cover Mounting Screw Cover
    • Materials Steel With ANSI 61 Grey Finish
    • NEMA Ratings NEMA 1
    • With Knockouts No
    • Material Steel
    • SKU Spec Sheet
      ASE18X18X10NK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Galvanized steel 10 x 10 x 4 in. junction box, NEMA 3R rated, with screw cover.
    • Provision for grounding
    • 4 cover screws
    • Mounting holes on back of box
    • Flat, removable covers fastened with plated steel screws