Pentair Hoffman A8R64NK NEMA Type 3R Enclosure, Screw Cover, 8 in.H x 6 in. W x 4 in. D | Graybar Store
     
Pentair Hoffman - NEMA Type 3R Enclosure, Screw Cover, 8 in.H x 6 in. W x 4 in. D - A8R64NK
+ / - Hover over image to Zoom
Other Views

    NEMA Type 3R Enclosure, Screw Cover, 8 in.H x 6 in. W x 4 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8R64NK
    SKU: 22074057
    $56.64
    Checking Pricing
         
    Dimensions:8 H x 6 W x 4 D in
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8R64NK
    • Dimensions 8 H x 6 W x 4 D in
    • UNSPSC 39121303
    • Cover Mounting Screw
    Product Overview:
    Hoffman® Screw Cover, Steel, Dimensions: 8 H x 6 W x 4 D in, Cover Mounting: Screw, NEMA Ratings: 3R