3M 50-UNPRINTED-2X100FT-BOX Scotchrap™ All-Weather Corrosion Protection Tape | Graybar Store
     
3M - Scotchrap™ All-Weather Corrosion Protection Tape - 50-UNPRINTED-2X100FT-BOX
+ / - Hover over image to Zoom
Other Views

    Scotchrap™ All-Weather Corrosion Protection Tape

    Manufacturer: 3M
    Manufacturer #: 50-UNPRINTED-2X100FT-BOX
    SKU: 88176000
    $27.13
    Checking Pricing
         
    Material Types:PVC
    Color:Black
    Length (Feet):100.0
    Width (Inches):2
    Packaging:Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 50-UNPRINTED-2X100FT-BOX
    • Color Black
    • Length (Feet) 100.0
    • UNSPSC 31201500
    • Material Types PVC
    • Materials Polyvinyl Chloride
    Product Overview:
    100-feet x 2-inch black Scotchrap™ all-weather corrosion protection tape.
    Scotchrap™ Corrosion Protection 50.
      Specifications
      • Color: Black
      • Length: 100 Feet
      • Width: 2 Inch
      • Thickness: 10 mil
      • Breaking Strength: 20 Lbs/In
      • Rolls Per Case: 10
      • Adhesive Material: Pressure Sensitive Rubber
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Corrosion Protection
      • Installation Temperature Range: 10 to 150°F (-12 to 65°C)
      • Service Temperature Range: -55 to 176° (-48 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA