3M 35-BLUE-3/4X66FT Scotch® Vinyl Electrical Color Coding Tape, 66-Feet x 3/4-Inch, Blue | Graybar Store
     
3M - Scotch® Vinyl Electrical Color Coding Tape, 66-Feet x 3/4-Inch, Blue - 35-BLUE-3/4X66FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Vinyl Electrical Color Coding Tape, 66-Feet x 3/4-Inch, Blue

    Manufacturer: 3M
    Manufacturer #: 35-BLUE-3/4X66FT
    SKU: 88175954
    $6.40
    Checking Pricing
         
    Material Types:PVC
    Color:Blue
    Width (Inches):0.75
    Length:66 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 35-BLUE-3/4X66FT
    • Color Blue
    • UNSPSC 31201502
    • Length 66 ft.
    • Material Types PVC
    Product Overview:
    Blue Scotch® vinyl electrical color coding tape, 66-feet x 3/4-inch.
    Scotch® Vinyl Color Coding Electrical Tape 35.
      Specifications
      • Color: Blue
      • Length: 66 Feet
      • Width: 3/4 Inch
      • Thickness: 7 mil
      • Breaking Strength: 17 Lbs/In (3.04 kN/m)
      • Rolls Per Carton: 10
      • Rolls Per Case: 100
      • Adhesive Material: Rubber Resin
      • Backing Material: Polyvinyl Chloride
      • Tape Grade: Premium
      • Tape Type: Vinyl
      • Operating Temperature: 32 to 176°F (0 to 80°C)
      • RoHS 2011/65/EU: Yes
      • Standards: ASTM D1000
      • Agency Approvals: UL Listed
      • Country of Origin: USA