3M 2228-2X10FT Scotch® Rubber Mastic Tape | Graybar Store
     
3M - Scotch® Rubber Mastic Tape - 2228-2X10FT
+ / - Hover over image to Zoom
Other Views

    Scotch® Rubber Mastic Tape

    Manufacturer: 3M
    Manufacturer #: 2228-2X10FT
    SKU: 88291004
    $40.27
    Checking Pricing
         
    Material Types:Rubber
    Color:Black
    Length (Feet):10.0
    Width (Inches):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 2228-2X10FT
    • Color Black
    • Length (Feet) 10.0
    • UNSPSC 31201502
    • Material Types Rubber
    Product Overview:
    10-feet x 2-inch black Scotch® rubber mastic tape.
    Scotch® Rubber Mastic Tape 2228
      Specifications
      • Color: Black
      • Length: 10 Feet
      • Width: 2.00 Inch
      • Thickness: 65 mil
      • Elongation Strength: 1000%
      • Breaking Strength: 10 Lbs/In
      • Rolls Per Case: 10
      • Adhesive Material: Mastic
      • Backing Material: Ethylene Propylene Rubber (EPR)
      • Tape Grade: Premium
      • Tape Type: Sealing and Mastic
      • Maximum Operating Temperature: Up to 194°F (90°C)
      • RoHS 2011/65/EU: Yes
      • Country of Origin: USA