3M 300 Scotch® Barricade Tape | Graybar Store
3M - Scotch® Barricade Tape - 300
+ / - Hover over image to Zoom
Other Views

    Scotch® Barricade Tape

    Manufacturer: 3M
    Manufacturer #: 300
    SKU: 22014836
    $28.21
    Checking Pricing
         
    Color:Black on Yellow
    Legend:Caution
    Thickness (mil):2 mil
    Length:1000 ft.
    Width:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 300
    • Color Black on Yellow
    • UNSPSC 55121503
    • Legend Caution
    • Length 1000 ft.
    • Thickness (mil) 2 mil
    • Width 3 in.
    • SKU Spec Sheet
      300 Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    1000-feet x 3-inch black on yellow barricade tape denies entry to hazardous areas with legend CAUTION.