3M 88T-0.75X60 Scotch® All Weather Telephone Vinyl Plastic Tape | Graybar Store
     
3M - Scotch® All Weather Telephone Vinyl Plastic Tape - 88T-0.75X60
+ / - Hover over image to Zoom
Other Views

    Scotch® All Weather Telephone Vinyl Plastic Tape

    Manufacturer: 3M
    Manufacturer #: 88T-0.75X60
    SKU: 98292998
    $4.73
    Checking Pricing
         
    Material Types:Vinyl
    Color:Black
    Length:60 ft.
    Width:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 88T-0.75X60
    • Color Black
    • UNSPSC 31201500
    • Length 60 ft.
    • Material Types Vinyl
    • Materials Polyvinyl Chloride
    • Thickness 8.5 mil
    • Width 0.75 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    60-feet x 3/4-inch black vinyl plastic tape.
    Scotch® All Weather Telephone Vinyl Plastic Tape 88T.
      Applications
      • Inside or outside plant applications
      • Taping end caps
      • Wrapping for abrasion protection or temporarily securing
      • General Insulating
      • Splicing applications
        Specifications
        • Length: 60 Feet
        • Thickness: 8.5 mil
        • Width: 0.75 Inch