Thomas and Betts Blackburn SCO21 Compression Stirrup Contax Filled, Wire Range: 2/0-2 ASCR, 2/0 Str.-2 Str. AWG | Graybar Store
     
Thomas and Betts Blackburn - Compression Stirrup Contax Filled, Wire Range: 2/0-2 ASCR, 2/0 Str.-2 Str. AWG - SCO21
+ / - Hover over image to Zoom
Other Views

    Compression Stirrup Contax Filled, Wire Range: 2/0-2 ASCR, 2/0 Str.-2 Str. AWG

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: SCO21
    SKU: 88034623
    $19.72
    Checking Pricing
         
    Quick Order:Y
    Length:8-3/4 X 3-1/8 inches
    Wire Size:ACSR 2/0-#2, AWG 2/0 Stranded-#2 Solid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # SCO21
    • UNSPSC 39121449
    • Length 8-3/4 X 3-1/8 inches
    • Material of Construction Aluminum
    • Wire Size ACSR 2/0-#2, AWG 2/0 Stranded-#2 Solid
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Compression Stirrup Contax Filled - Wire Range: 2/0-2 ASCR, 2/0 Str.-2 Str. AWG, Stirrup 2 Sol. Copper, winged, 2 stirrups