Lutron SCL-153PH-IV SKYLARK DIM 150W CFL/LED OR 600W INC IVR | Graybar Store
     
Lutron - SKYLARK DIM 150W CFL/LED OR 600W INC IVR - SCL-153PH-IV
+ / - Hover over image to Zoom
Other Views

    SKYLARK DIM 150W CFL/LED OR 600W INC IVR

    Manufacturer: Lutron
    Manufacturer #: SCL-153PH-IV
    SKU: 25819600
    $26.28
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120V
    Wattage:600W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # SCL-153PH-IV
    • Color Ivory
    • UNSPSC 39122206
    • Connection Type Wire Leads
    • Series Skylark
    • Switch Style Rocker/Slide
    • Switch Type 1-Pole
    • Wattage 600W
    • Voltage Rating 120V
    • SKU Spec Sheet
      SCL-153PH-IV Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Skylark C.L Dimmer for CFL, LED, halogen, and incandescent dimmable bulbs, uses HED Technology, clamshell packaging in ivory