Square D (Schneider Electric) EV230WSR Schneider Electric EVlink 30 Amp Level-2 Outdoor Wall Mount Electric Vehicle Charging Station | Graybar Store
     
Square D (Schneider Electric) - Schneider Electric EVlink 30 Amp Level-2 Outdoor Wall Mount Electric Vehicle Charging Station - EV230WSR
+ / - Hover over image to Zoom
Other Views

    Schneider Electric EVlink 30 Amp Level-2 Outdoor Wall Mount Electric Vehicle Charging Station

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EV230WSR
    SKU: 25364354
    $1,357.13
    Checking Pricing
         
    Amperage:30
    Voltage (Volts):240
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EV230WSR
    • Voltage (Volts) 240
    • Connector Type Universal
    • Product Depth (in.) 7.1
    • Product Height (in.) 18.1
    • Product Width (in.) 13.1
    • Amperage 30
    • UNSPSC 26111704
    • SKU Spec Sheet
      EV230WSR Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    The Schneider EVlink 30A Level 2 Outdoor Wall Mount Charging Station gives users easy access to convenient and faster electric vehicle charging while on the go. This wall mounted charger is compatible with any electric vehicle.
    • Charges 2-4 times faster than plugging into a standard 110 Volt outlet
    • Society of automotive engineers (SAE) J1772 compatible allowing EVlink users to connect to any J1772 plug electric vehicles entering the market
    • Advanced safety features better protect users; EVlink chargers include integral ground fault protection
    • Auto restart feature ensures your car will continue to charge after a power outage or fault automatic shut-off at 100 percent charge
    • User-friendly LED indicator lights shows when vehicle is charging or requires attention
    • NEMA 3R outdoor enclosure's intuitive, durable design easily mounts on stud, drywall or masonry wall
    • 18 ft. cable and connecter plugs into any electric vehicle entering the market today
    • Connector dock protects plug and helps to better organize cable
    • Output current: 30 Amp continuous
    • Input/output voltage: 208/240 Volt AC
    • Walls mount enclosure dimensions: 12.75 in. W x 17.94 in. H x 6.35 in. D
         
    Attachments (  1 - 2 of 2  )
    howto_tab_html
    specification_tab_html