Graybar Vendor PVC-80-6 Schedule 80 PVC Conduit, 6 Inch | Graybar Store
     
Graybar Vendor - Schedule 80 PVC Conduit, 6 Inch - PVC-80-6
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Conduit, 6 Inch

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-80-6
    SKU: 97125912
    $101.71
    Checking Pricing
         
    Trade Size (Inches):6 in.
    Length:10 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-80-6
    • UNSPSC 39131706
    • Length 10 ft.
    • Materials Schedule 80 PVC
    • Trade Size (Inches) 6 in.
    • ECCN EAR99
    Product Overview:
    6 in. Schedule 80 PVC conduit, length 10 ft.