Graybar Vendor Schedule 80 PVC Conduit | Graybar Store
Graybar Vendor - Schedule 80 PVC Conduit
+ / - Hover over image to Zoom
Other Views

    Schedule 80 PVC Conduit

    Manufacturer: Graybar Vendor
    Items sold in feet or each.
         

    Schedule 80 Conduit is good for pressure applications, and has a thicker wall than Schedule 40 pipe. PVC Schedule 80 is highly durable, with high tensile and impact strength.

    Schedule 80 PVC pipe is used for industrial and higher pressure water flow applications. Schedule 80 PVC pipe can handle 140 degrees F in temperature. The pipe comes in standard 10 ft. or 20 ft. sections and is available in plain end or belled end so no c
    • Manufacturer Graybar Vendor
    • Material Type Schedule 80 PVC
    Select Filter Options Below ( 17 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Length
    Price
    PVC-80-1-1/2
    88215735
    1-1/2
    10 ft.
    $113.15 / 100 Ft
    SKU
    88215735
    Trade Size (Inches)
    1-1/2
    Length
    10 ft.
    $113.15 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-1-1/4
    88215736
    1-1/4
    10 ft.
    $95.18 / 100 Ft
    SKU
    88215736
    Trade Size (Inches)
    1-1/4
    Length
    10 ft.
    $95.18 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-1/2
    88215737
    1/2
    10 ft.
    $45.64 / 100 Ft
    SKU
    88215737
    Trade Size (Inches)
    1/2
    Length
    10 ft.
    $45.64 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-1
    88215738
    1
    10 ft.
    $72.11 / 100 Ft
    SKU
    88215738
    Trade Size (Inches)
    1
    Length
    10 ft.
    $72.11 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-2-1/2
    88215739
    2-1/2
    10 ft.
    $256.96 / 100 Ft
    SKU
    88215739
    Trade Size (Inches)
    2-1/2
    Length
    10 ft.
    $256.96 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-2
    88215740
    2
    10 ft.
    $146.50 / 100 Ft
    SKU
    88215740
    Trade Size (Inches)
    2
    Length
    10 ft.
    $146.50 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-3/4
    88215741
    3/4
    10 ft.
    $52.65 / 100 Ft
    SKU
    88215741
    Trade Size (Inches)
    3/4
    Length
    10 ft.
    $52.65 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-3
    88215742
    3
    10 ft.
    $262.01 / 100 Ft
    SKU
    88215742
    Trade Size (Inches)
    3
    Length
    10 ft.
    $262.01 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-4
    88215743
    4
    10 ft.
    $525.55 / 100 Ft
    SKU
    88215743
    Trade Size (Inches)
    4
    Length
    10 ft.
    $525.55 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-6
    97125912
    6
    10 ft.
    $979.96 / 100 Ft
    SKU
    97125912
    Trade Size (Inches)
    6
    Length
    10 ft.
    $979.96 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-5
    88215744
    5
    10 ft.
    $693.88 / 100 Ft
    SKU
    88215744
    Trade Size (Inches)
    5
    Length
    10 ft.
    $693.88 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-2-20
    88215750
    2
    20 ft.
    $173.19 / 100 Ft
    SKU
    88215750
    Trade Size (Inches)
    2
    Length
    20 ft.
    $173.19 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-3-1/2
    94053951
    3
    10 ft.
    $459.18 / 100 Ft
    SKU
    94053951
    Trade Size (Inches)
    3
    Length
    10 ft.
    $459.18 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-1-1/2-20
    88215745
    1-1/2
    20 ft.
    $133.77 / 100 Ft
    SKU
    88215745
    Trade Size (Inches)
    1-1/2
    Length
    20 ft.
    $133.77 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-4-20
    88215753
    4
    20 ft.
    $465.03 / 100 Ft
    SKU
    88215753
    Trade Size (Inches)
    4
    Length
    20 ft.
    $465.03 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-5-20
    25719466
    5
    20 ft.
    $521.54 / 100 Ft
    SKU
    25719466
    Trade Size (Inches)
    5
    Length
    20 ft.
    $521.54 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PVC-80-3-20
    88215752
    3
    20 ft.
    $309.74 / 100 Ft
    SKU
    88215752
    Trade Size (Inches)
    3
    Length
    20 ft.
    $309.74 / 100 Ft
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock