Graybar Vendor PVC-2 Schedule 40 PVC Conduit, 2 in., 10 ft. Length | Graybar Store
     
Graybar Vendor - Schedule 40 PVC Conduit, 2 in., 10 ft. Length - PVC-2
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC Conduit, 2 in., 10 ft. Length

    Manufacturer: Graybar Vendor
    Manufacturer #: PVC-2
    SKU: 88215683
    $9.72
    Checking Pricing
         
    Trade Size (Inches):2
    Length:10 ft. L
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # PVC-2
    • UNSPSC 39131706
    • Length 10 ft. L
    • Materials Schedule 40 PVC
    • Trade Size (Inches) 2
    • ECCN EAR99
    Product Overview:
    2 in. Schedule 40 PVC conduit, length 10 ft., weight 73 per 100 ft.