Graybar Vendor ELL-90-8-48R Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow - ELL-90-8-48R
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Special Radius Rigid Conduit Elbow

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-8-48R
    SKU: 25265666
    $340.09
    Checking Pricing
         
    Trade Size (Inches):8 in.
    Bend Radius:48
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-8-48R
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 48
    • Materials PVC
    • Trade Size (Inches) 8 in.
    • ECCN EAR99
    Product Overview:
    6 in. Schedule 40 PVC 90-degree special radius rigid conduit elbow, radius 48 in.