Graybar Vendor ELL-90-1-1/4-EXP-1 Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1-1/4 in., 7-1/4 in. radius | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1-1/4 in., 7-1/4 in. radius - ELL-90-1-1/4-EXP-1
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow With Belled End, 1-1/4 in., 7-1/4 in. radius

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-1-1/4-EXP-1
    SKU: 93172189
    $2.03
    Checking Pricing
         
    Trade Size (Inches):1-1/4
    Bend Radius:7-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-1-1/4-EXP-1
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 7-1/4
    • Elbow Material PVC
    • Materials PVC
    • Trade Size (Inches) 1-1/4
    • ECCN EAR99
    Product Overview:
    1-1/4 in. Schedule 40 PVC 90-degree rigid conduit elbow with belled end, radius 7-1/4 in.
    ScH. Dura-Blok DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. 40 PVC Elbow is designed to be used in both indoor and outdoor settings. For changing the direction in a run of PVC conduit. Use this belled-end elbow.