Graybar Vendor ELL-90-4 Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in.radius | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in.radius - ELL-90-4
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 4 in., 16 in.radius

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-4
    SKU: 88215675
    $11.98
    Checking Pricing
         
    Trade Size (Inches):4
    Bend Radius:16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-4
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 16
    • Materials PVC
    • Trade Size (Inches) 4
    • ECCN EAR99
    Product Overview:
    4 in. Schedule 40 PVC 90-degree rigid conduit elbow, radius 16 in.
    Schedule 40 PVC ELL is made of durable, industry approved PVC material. These fittings are used in a variety of PVC applications around the world and are molded with a smooth interior wall resulting in less pressure loss and higher volume than conventional metal fittings.This Schedule 40 PVC is used to make a 90-degree connection between straight lengths of schedule 40 pipe.