Graybar Vendor ELL-90-1-1/2 Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 1-1/2 in., 8-1/4 in. radius | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 1-1/2 in., 8-1/4 in. radius - ELL-90-1-1/2
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 90-Degree Rigid Conduit Elbow, 1-1/2 in., 8-1/4 in. radius

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-90-1-1/2
    SKU: 88215666
    $1.61
    Checking Pricing
         
    Trade Size (Inches):1-1/2
    Bend Radius:8-1/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-90-1-1/2
    • UNSPSC 39131700
    • Bend (Degree) 90
    • Bend Radius 8-1/4
    • Materials PVC
    • Trade Size (Inches) 1-1/2
    • ECCN EAR99
    Product Overview:
    1-1/2 in. Schedule 40 PVC 90-degree rigid conduit elbow, radius 8-1/4 in.
    Schedule 40 PVC ELL is made of durable, industry approved PVC material. These fittings are used in a variety of PVC applications around the world and are molded with a smooth interior wall resulting in less pressure loss and higher volume than conventional metal fittings.This Schedule 40 PVC is used to make a 90-degree connection between straight lengths of schedule 40 pipe.