Graybar Vendor ELL-22-1/2-5 Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow, 5 in. | Graybar Store
     
Graybar Vendor - Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow, 5 in. - ELL-22-1/2-5
+ / - Hover over image to Zoom
Other Views

    Schedule 40 PVC 22-1/2 Degree Rigid Conduit Elbow, 5 in.

    Manufacturer: Graybar Vendor
    Manufacturer #: ELL-22-1/2-5
    SKU: 99504065
    $19.15
    Checking Pricing
         
    Trade Size (Inches):5
    Bend Radius:Standard
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # ELL-22-1/2-5
    • UNSPSC 39131700
    • Bend (Degree) 45
    • Bend Radius Standard
    • Elbow Material PVC
    • Materials PVC
    • Trade Size (Inches) 5
    • ECCN EAR99
    Product Overview:
    5 in. Schedule 40 PVC 22-1/2 degree rigid conduit elbow, radius standard.
    This Schedule 40 PVC is used to make a 22-1/2-degree connection between straight lengths of schedule 40 pipe.