Hubbell Wiring Device - Kellems SCH723 Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, Chrome Plated Steel | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Hubbell Wiring Device - Kellems - Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, Chrome Plated Steel - SCH723
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 1-Gang, (1) 2.15 in. Opening, Chrome Plated Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SCH723
    SKU: 25080688
    $4.06
    Checking Pricing
         
    Color:Chrome
    No. of Gangs:1-Gang
    Opening:1) 2.15 in Opening, 2-Bolt
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SCH723
    • Color Chrome
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Opening 1) 2.15 in Opening, 2-Bolt
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, 1) 2.15" Opening, Standard Size, Chrome Plated Steel