Hubbell Wiring Device - Kellems SCH23 Wallplate, Standard, Steel, 2 Gang, (1) Blank | Graybar Store
     
Hubbell Wiring Device - Kellems - Wallplate, Standard, Steel, 2 Gang, (1) Blank - SCH23
+ / - Hover over image to Zoom
Other Views

    Wallplate, Standard, Steel, 2 Gang, (1) Blank

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SCH23
    SKU: 25080682
    $5.33
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Gangs:2-Gang
    Opening:(1) Blank
    Standard:CSA Certified, UL Listed
    Additional Features:Finish is Lacquer Coated to Inhibit Oxidation
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SCH23
    • UNSPSC 39121704
    • Additional Features Finish is Lacquer Coated to Inhibit Oxidation
    • No. of Gangs 2-Gang
    • Opening (1) Blank
    • Wall Plate Size Standard
    • Standard CSA Certified, UL Listed
    • SKU Spec Sheet
      SCH23 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Wallplates and Boxes, Metallic Plates, 2- Gang, Blank, Standard Size, Chrome Plated Steel
    Non-magnetic and corrosion resistant;Finish is lacquer coated to inhibit oxidation;Protective plastic film helps to prevent scratches and damage