Hubbell Wiring Device - Kellems SCH13 Metallic Wallplate, 1-Gang, (1) Blank, Chrome Plated Steel | Graybar Store
     
Hubbell Wiring Device - Kellems - Metallic Wallplate, 1-Gang, (1) Blank, Chrome Plated Steel - SCH13
+ / - Hover over image to Zoom
Other Views

    Metallic Wallplate, 1-Gang, (1) Blank, Chrome Plated Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: SCH13
    SKU: 25080679
    $2.35
    Checking Pricing
         
    Color:Chrome
    No. of Gangs:1-Gang
    Opening:Box Mount Blank
    Orientation:Vertical Mount
    Standard:UL Standard 514D
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # SCH13
    • Color Chrome
    • UNSPSC 39121704
    • Materials Metallic
    • No. of Gangs 1-Gang
    • Opening Box Mount Blank
    Product Overview:
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, Blank, Standard Size, Chrome Plated Steel
    Hubbell Wiring Device Kellems, Wallplates and Boxes, Metallic Plates, 1-Gang, Blank, Standard Size, Chrome Plated Steel