WattStopper LMSW-105-W Scene Switch | Graybar Store
     
WattStopper - Scene Switch - LMSW-105-W
+ / - Hover over image to Zoom
Other Views

    Scene Switch

    Manufacturer: WattStopper
    Manufacturer #: LMSW-105-W
    SKU: 25526000
    $163.84
    Checking Pricing
         
    Additional Features:Baa/Taa-Compliant Models Available; Hidden Configuration Button For Easy Access To Push N' Learn Mode; Infrared (IR)
    Voltage Rating:24V
    No. of Buttons:5
    Color:White
    Rating:5 mA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LMSW-105-W
    • Color White
    • Additional Features Baa/Taa-Compliant Models Available; Hidden Configuration Button For Easy Access To Push N' Learn Mode; Infrared (IR)
    • Rating 5 mA
    • Switch Style Pushbutton
    • Voltage Rating 24V
    • No. of Buttons 5
    • ECCN EAR99
    Product Overview:
    Wattstopper® DLM Scene Switch, Switch Style: Pushbutton, White, No. of Buttons: 5, Voltage Rating: 24 V DC, Rating: 5 mA