L. H. Dottie SC75U Universal Strut Clamp, 3/4 INCH | Graybar Store
     
L. H. Dottie - Universal Strut Clamp, 3/4 INCH - SC75U
+ / - Hover over image to Zoom
Other Views

    Universal Strut Clamp, 3/4 INCH

    Manufacturer: L. H. Dottie
    Manufacturer #: SC75U
    SKU: 25678882
    $141.00
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Electro Galvanized Finish
    Size:For 3/4 in. E.M.T. or Rigid
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SC75U
    • Size For 3/4 in. E.M.T. or Rigid
    • Application Electrical
    • Type Strut Clamp
    • UNSPSC 31162310
    • Color / Finish Electro Galvanized Finish
    • Material Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SC75U PC 5391 Strut Clamp, Universal, Size: 3/4 IN, ASTM A366 16 GA Steel, Electrogalvanized
    Features: Included with a Keps Nut