Thomas and Betts SC65 Putty Sealing Compound, 60 g | Graybar Store
     
Thomas and Betts - Putty Sealing Compound, 60 g - SC65
+ / - Hover over image to Zoom
Other Views

    Putty Sealing Compound, 60 g

    Manufacturer: Thomas and Betts
    Manufacturer #: SC65
    SKU: 98411723
    $19.02
    Checking Pricing
         
    Additional Features:Not suitable for use with shielded cables
    Color:Blue-Gray
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SC65
    • Color Blue-Gray
    • Application Suitable for use on cables with a maximum of four conductors including ground
    • Type Sealing Compound
    Product Overview:
    Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.
    Putty type sealing compound cut-to-length stick. Suitable for use on cables with a maximum of four conductors including ground. Not suitable for use with shielded cables.