L. H. Dottie SC50U Universal Strut Clamp, 1/2 INCH | Graybar Store
     
L. H. Dottie - Universal Strut Clamp, 1/2 INCH - SC50U
+ / - Hover over image to Zoom
Other Views

    Universal Strut Clamp, 1/2 INCH

    Manufacturer: L. H. Dottie
    Manufacturer #: SC50U
    SKU: 25678881
    $1.05
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Size:For 1/2 in. E.M.T. or Rigid
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # SC50U
    • Size For 1/2 in. E.M.T. or Rigid
    • Application Electrical
    • Type Strut Clamp
    • UNSPSC 31162310
    • Color / Finish Electrogalvanized
    • Materials Steel
    • ECCN EAR99
    Product Overview:
    Dottie L H Company SC50U PC 5391 Strut Clamp, Universal, Size: 1/2 IN, ASTM A366 16 GA Steel, Electrogalvanized
    Features: Included with a Keps Nut